Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT3984CP/K300K "Devonshire" Deck Mount Whirlpool Faucet

Item: KT3984CP/K300K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $415.25

Price: $320.99 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-9/16"
Spout Reach 9"
Overall Height 6-13/16"
Faucet Centers 8
Connection Size Slip Fit
Flow Rate (GPM) 16
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Lever Handles
ADA Compliant Yes