Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
KT397-4-PB
Kohler KT397-4-PB "Devonshire" Non-Thermostatic Shower Valve
| Item: | KT397-4-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $91.29 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Height | 7" |
| Width | 7" |
| Length | 4-7/16" |
| Rough In Valve Included | No |
| Construction | Metal |
| Features | • Rite-Temp® pressure-balancing diaphragm design |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Pressure Balanced | Yes |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


