Kohler KT397-4-BN "Devonshire" Non-Thermostatic Shower Valve
| Item: | KT397-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $78.07 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Height | 7" |
| Width | 7" |
| Length | 4-7/16" |
| Rough In Valve Included | No |
| Construction | Metal |
| Features | • Rite-Temp® pressure-balancing diaphragm design |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Pressure Balanced | Yes |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


