X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT3964CP/K304K "Devonshire" Single Handle Shower Faucet

Item: KT3964CP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 5-1/2"
Shower Head Width 5-1/2"
Shower Head Projection 5-5/8"
Shower Head Type Single Function
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Tub/Shower Model Available Yes
Shown With Lever Handle
ADA Compliant Yes
CEC Approved No
Features Scald Guard