Kohler KT395-4-CP "Devonshire" Tub & Shower Faucet Trim Kit

Item: KT395-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $98.13 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-1/2"
Shower Head Width 5-5/8"
Shower Head Projection 5-1/2"
Spout Length 4-7/16"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Connection Size NPT
ADA Compliant Yes
Features • Scald Guard
Shower Only Model Available Yes
Shown With Lever Handle
Valve Escutcheon Width 7"