Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT3954BN/K304K "Devonshire" Single Handle Tub & Shower Faucet

Item: KT3954BN/K304K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $279.65

Price: $216.17 (Pricing is for Vibrant Brushed Nickel)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 5-1/2"
Shower Head Width 5-5/8"
Shower Head Projection 5-1/2"
Valve Escutcheon Width 7"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 4-7/16"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Connection Size NPT
Shown With Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features Scald Guard