Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT343-4M-BN
Kohler KT343-4M-BN "Finial Traditional" Bathroom Sink Faucet Trim Kit
| Item: | KT343-4M-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $781.50 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Spout Height | 7-15/16" |
| Spout Length | 11-3/4" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.0 |
| Construction | Brass |
| Drain Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


