X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT314-4M-BN "Finial Traditional" Whirlpool Faucet Trim Kit

Item: KT314-4M-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,209.50

Price: $1,052.27 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 6-1/2"
Spout Length 7-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Solid Brass
Connection Size Slip Fit
ADA Compliant Yes
Shown With Lever Handles With Polished Fininsh Inserts
Diverter Spout No
Faucet Centers 8
Maximum Deck Thickness 2-1/8"
Overall Height 7-3/4"