Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT312-4M-BN
Kohler KT312-4M-BN "Finial Traditional" Tub & Shower Faucet Trim Kit
| Item: | KT312-4M-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $874.17 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 9" |
| Shower Head Projection | 2-3/4" |
| Shower Head Type | Single Function |
| Spout Length | 5-3/4" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Connection Size | NPT |
| ADA Compliant | Yes |
| Features | • Push Button Diverter Scald Guard |
| Diverter Spout | No |
| Shown With | Porcelain Lever Handle w/Polished Finish Accents |
| Valve Escutcheon Width | 6-1/4" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


