Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler KT18490-4-CP "Symbol" Non-Thermostatic Valve Trim

Item: KT18490-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Valve Escutcheon Height 9"
Valve Escutcheon Width 6-5/16"