Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT18489-4-BN
Kohler KT18489-4-BN "Symbol" Shower Faucet Trim Kit
| Item: | KT18489-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $848.90 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Height | 5" |
| Shower Head Width | 5-1/2" |
| Shower Head Projection | 10-1/2" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • MasterClean Spray Nozzle Scald Guard |
| Shower Valve Type | Ceramic Disc |
| Shown With | Lever Handle |
| Tub/Shower Model Available | Yes |
| Valve Escutcheon Height | 9" |
| Valve Escutcheon Width | 6-3/8" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


