Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT18488-4-BN
Kohler KT18488-4-BN "Symbol" Tub & Shower Faucet Trim Kit
| Item: | KT18488-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,135.09 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Shower Head Projection | 10-1/2" |
| Spout Length | 6" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Brass |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


