Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler KT18488-4-CP "Symbol" Tub & Shower Faucet Trim Kit

Item: KT18488-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Rough In Valve Included No
Shower Head Projection 10-1/2"
Spout Length 6"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
CEC Approved No