Kohler KT162353CP/K304K "Margaux" Non-Thermostatic Shower Valve
| Item: | KT162353CP/K304K |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $273.17 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 7-3/16" |
| Width | 6-1/2" |
| Rough In Valve Included | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Pressure Balanced | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


