Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kohler
>
KT16234-4-BN
Kohler KT16234-4-BN "Margaux" Shower Faucet Trim Kit
| Item: | KT16234-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $442.55 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 5-5/16" |
| Shower Head Height | 6-1/2" |
| Shower Head Projection | 10-5/16" |
| Shower Head Type | Rain Head |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • MasterClean Spray Nozzle |
| Shown With | Lever Handle |
| Tub/Shower Model Available | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


