Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kohler
>
K-T162334-BN/K-11748-KNA
Kohler K-T162334-BN/K-11748-KNA "Margaux" Single Handle Tub & Shower Faucet
| Item: | K-T162334-BN/K-11748-KNA |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $739.21 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Width | 10-5/16" |
| Shower Head Projection | 6-1/2" |
| Shower Head Type | Single Function |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 6-13/16" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Shown With | Lever Handles |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Push Button Diverter Master Clean Sprayface |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


