Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K-T162334-CP/K-11748-KNA "Margaux" Single Handle Tub & Shower Faucet

Item: K-T162334-CP/K-11748-KNA
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $704.15

Price: $555.57 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 10-5/16"
Shower Head Projection 6-1/2"
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 6-13/16"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Shown With Lever Handles
Shower Only Model Available Yes
ADA Compliant Yes
Features Push Button Diverter
Master Clean Sprayface