Kohler KT16233-4-CP "Margaux" Tub & Shower Faucet Trim Kit
| Item: | KT16233-4-CP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $408.66 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 10-5/16" |
| Shower Head Projection | 6-1/2" |
| Shower Head Type | Single Function |
| Spout Length | 6-13/16" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Push Button Diverter Master Clean Sprayface |
| Shower Only Model Available | Yes |
| Shown With | Lever Handles |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


