X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT16122-4-CP "Revival" Tub Faucet Trim Kit

Item: KT16122-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-3/8"
Spout Length 6-5/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Solid Brass
Connection Size Slip Fit
ADA Compliant Yes
Features Bath Or Deck Mount Faucet
Shown With Scroll Lever Handles
Diverter Spout No
Maximum Deck Thickness 2-1/8"
Overall Height 6-1/4"