X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT16119-4A-BN "Revival" Whirlpool Faucet Trim Kit

Item: KT16119-4A-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,115.30

Price: $879.97 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-3/4"
Spout Length 9-5/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Solid Brass
Connection Size Slip Fit
ADA Compliant Yes
Shown With Traditional Lever Handles
Diverter Spout No
Maximum Deck Thickness 2-1/8"
Overall Height 6-1/4"