Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT16119-4A-BV
Kohler KT16119-4A-BV "Revival" Whirlpool Faucet Trim Kit
| Item: | KT16119-4A-BV |
| Finish: | Vibrant Brushed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $783.08 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 4-3/4" |
| Spout Length | 9-5/8" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handshower Included | No |
| Construction | Solid Brass |
| Connection Size | Slip Fit |
| ADA Compliant | Yes |
| Diverter Spout | No |
| Maximum Deck Thickness | 2-1/8" |
| Overall Height | 6-1/4" |
| Shown With | Traditional Lever Handles |
| Product Specifications |
| Installation Guide |
| Warranty |


