X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT161194APB/K300K "Revival" Deck Mount Whirlpool Faucet

Item: KT161194APB/K300K
Finish: Vibrant Polished Brass
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-3/4"
Spout Reach 9-5/8"
Overall Height 6-1/4"
Connection Size Slip Fit
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Traditional Lever Handles
ADA Compliant Yes