Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT161154BV/K11748KS
Kohler KT161154BV/K11748KS "Revival" Single Handle Tub & Shower Faucet
| Item: | KT161154BV/K11748KS |
| Finish: | Vibrant Brushed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $774.92 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Width | 9-1/8" |
| Shower Head Projection | 3-1/8" |
| Shower Head Type | Single Function |
| Valve Escutcheon Width | 6-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 5-3/4" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Connection Size | NPT |
| Shown With | Scroll Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Push Button Diverter |
| Diverter Spout | No |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


