Kohler KT161144BV/K304K "Revival" Single Handle Shower Faucet

Item: KT161144BV/K304K
Finish: Vibrant Brushed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $538.66 (Pricing is for Vibrant Brushed Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 7"
Shower Head Width 5-1/2"
Shower Head Projection 7-3/4"
Shower Head Type Rain Head
Valve Escutcheon Height 6-1/2"
Valve Escutcheon Width 6-1/2"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Scroll Lever Handle
ADA Compliant Yes
Features • Scald Guard