X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT161134BV/K304K "Revival" Single Handle Tub & Shower Faucet

Item: KT161134BV/K304K
Finish: Vibrant Brushed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 7-3/4"
Shower Head Projection 7"
Shower Head Type Single Function
Valve Escutcheon Width 6-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 4-7/8"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Connection Size NPT
Shown With Scroll Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features Scald Guard
Diverter Spout Yes