Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT16113-4A-BV
Kohler KT16113-4A-BV "Revival" Tub & Shower Faucet Trim Kit
| Item: | KT16113-4A-BV |
| Finish: | Vibrant Brushed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $548.95 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 7-3/4" |
| Shower Head Projection | 7" |
| Shower Head Type | Single Function |
| Spout Length | 4-7/8" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Connection Size | NPT |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Diverter Spout | Yes |
| Shower Only Model Available | Yes |
| Shown With | Metal Lever Handle |
| Valve Escutcheon Width | 6-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


