Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
KT161074A-BN
Kohler KT161074A-BN "Revival" Bathroom Sink Faucet Trim Kit
| Item: | KT161074A-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $721.62 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Spout Length | 11-1/4" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.75 |
| Construction | Brass |
| Drain Included | Yes |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


