X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT161064A-BN/-K410-K-NA "Revival" Wall Mount Bathroom Sink Faucet

Item: KT161064A-BN/-K410-K-NA
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 3 Hole Wall-mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 9-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Eco-Friendly Water Sense
Water Efficient
Features Drain Sold Separately