Kohler KT161064A-CP/-K410-K-NA "Revival" Wall Mount Bathroom Sink Faucet
| Item: | KT161064A-CP/-K410-K-NA |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $631.35 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole Wall-mount |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 9 |
| Spout Reach | 9-1/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Features | • Drain Sold Separately |
| Product Specifications |
| Installation Guide |
| Warranty |


