Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT15611-7-CP "Coralais" Shower Faucet Trim Kit

Item: KT15611-7-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 2-3/10"
Shower Head Projection 6"
Shower Head Type Single Function
Handle Type Knob
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
ADA Compliant No
Features Scald Guard
Shown With Acrylic Knob Handle
Shower Valve Type Ceramic Disc
Valve Escutcheon Height 6-1/2"
Valve Escutcheon Width 6-1/2"