X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT15603-4S-CP "Coralais" Tub & Shower Faucet Trim Kit

Item: KT15603-4S-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Type Multi Function
Spout Length 4-7/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Construction Metal
ADA Compliant Yes
Features 3-Way MasterShower Relaxing Showerhead
Shown With Ergonomic Lever Handle
CEC Approved No