Kohler KT15601-7-CP "Coralais" Tub & Shower Faucet Trim Kit
| Item: | KT15601-7-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $41.63
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Width | 5-1/2" |
| Shower Head Projection | 2-7/8" |
| Shower Head Type | Single Function |
| Spout Length | 4-7/8" |
| Handle Type | Knob |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | No |
| Construction | Metal |
| Connection Size | NPT |
| ADA Compliant | No |
| Features | • Showerhead With Arm And Flange |
| Diverter Spout | Yes |
| Shown With | Acrylic Knob Handle |
| Valve Escutcheon Width | 6-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


