Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT152907CP/K300K "Coralais" Deck Mount Whirlpool Faucet

Item: KT152907CP/K300K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-5/8"
Spout Reach 8"
Overall Height 6"
Faucet Centers 8
Connection Size Slip Fit
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Knob
Construction Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Acrylic Handles