X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT15290-4-CP "Coralais" Tub Faucet Trim Kit

Item: KT15290-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-5/8"
Spout Length 8"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 0 Hole
Handle(s) Included Yes
Handshower Included No
Construction Brass
Connection Size Slip Fit
ADA Compliant Yes
Shown With Metal Lever Handles
Diverter Spout No
Faucet Centers 8
Maximum Deck Thickness 2-1/8"
Overall Height 6"