Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT152904CP/K300K "Coralais" Deck Mount Whirlpool Faucet

Item: KT152904CP/K300K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $362.00

Price: $279.83 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-5/8"
Spout Reach 8"
Overall Height 6"
Faucet Centers 8
Connection Size Slip Fit
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Metal Lever Handles
ADA Compliant Yes