Kohler KT15211-7-CP "Coralais" Shower Faucet Trim Kit
| Item: | KT15211-7-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $47.35 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | No |
| Shower Head Height | 2-7/8" |
| Shower Head Width | 2-3/10" |
| Shower Head Projection | 5-1/2" |
| Shower Head Type | Single Function |
| Handle Type | Knob |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | No |
| Construction | Metal |
| ADA Compliant | No |
| Adjustable Spray Angle | Yes |
| Shower Valve Type | Ceramic Disc |
| Shown With | Sculptured Acrylic Handles |
| Product Specifications |
| Installation Guide |
| Warranty |


