X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT15201-7-CP "Coralais" Tub & Shower Faucet Trim Kit

Item: KT15201-7-CP
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Width 5-1/2"
Shower Head Type Multi Function
Spout Length 4-7/8"
Handle Type Knob
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced No
Construction Metal
Connection Size NPT
ADA Compliant No
Features Showerhead With Arm And Flange
Shown With Sculptured Acrylic Handles
Adjustable Spray Angle Yes
Diverter Spout Yes
Shower Valve Type Ceramic Disc