X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT14671-4-BN "Loure" Non-Thermostatic Valve Trim

Item: KT14671-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
ADA Compliant Yes
Additional Information Trim Only Rough In Valve Sold Separately
Mixing Valve Without Diverter
Height 6-1/4"
Width 6-1/4"