Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler KT14428-4-BN "Purist" Tub Faucet Trim Kit

Item: KT14428-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 7-3/4"
Spout Length 7-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 0 Hole
Handle(s) Included Yes
Handshower Included No
Construction Brass
Connection Size Slip Fit
ADA Compliant Yes
Features Bath Or Deck Mount Faucet
Shown With Lever Handles
Diverter Spout No
Faucet Centers 8
Maximum Deck Thickness 2-1/8"
Overall Height 11-3/8"