X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT144283BN/K300K "Purist" Deck Mount Whirlpool Faucet

Item: KT144283BN/K300K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 7-3/4"
Spout Reach 7-1/2"
Overall Height 11-3/8"
Faucet Centers 8
Connection Size Slip Fit
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Cross Handles
ADA Compliant Yes
Features Bath Or Deck Mount Faucet