X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT14423-3-CP "Purist" Non-Thermostatic Valve Trim

Item: KT14423-3-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant No