Kohler KT144233CP/K2971KS "Purist" Non-Thermostatic Shower Valve
| Item: | KT144233CP/K2971KS |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $533.52 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Shown With | Metal Cross Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


