X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT14422-4-BN "Purist" Shower Faucet Trim Kit

Item: KT14422-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-1/2"
Shower Head Height 5-5/16"
Shower Head Width 5-1/2"
Shower Head Projection 10-5/8"
Shower Head Type Single Function
Handle Type Lever
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
ADA Compliant Yes
Features Scald Guard
Shown With Metal Lever Handle
CEC Approved Yes
Shower Valve Type Ceramic Disc
Valve Escutcheon Height 6-1/2"
Valve Escutcheon Width 6-1/2"