Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT14422-3-CP "Purist" Shower Faucet Trim Kit

Item: KT14422-3-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $454.40

Price: $358.52 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-1/2"
Shower Head Height 5-5/16"
Shower Head Width 5-1/2"
Shower Head Projection 10-5/8"
Shower Head Type Single Function
Handle Type Cross
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
ADA Compliant Yes
Features Scald Guard
Shown With Metal Cross Handle
Shower Valve Type Ceramic Disc
Valve Escutcheon Height 6-1/2"
Valve Escutcheon Width 6-1/2"