X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT144223BN/K304K "Purist" Single Handle Shower Faucet

Item: KT144223BN/K304K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Diameter 5-1/2"
Shower Head Height 5-5/16"
Shower Head Width 5-1/2"
Shower Head Projection 10-5/8"
Shower Head Type Single Function
Valve Escutcheon Height 6-1/2"
Valve Escutcheon Width 6-1/2"
Handle(s) Included Yes
Handle Type Cross
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Shown With Metal Cross Handle
ADA Compliant Yes
CEC Approved No
Features Scald Guard