X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT14421-3-BN "Purist" Tub & Shower Faucet Trim Kit

Item: KT14421-3-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $881.60

Price: $695.58 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 10-5/8"
Shower Head Projection 5-5/16"
Shower Head Type Single Function
Spout Length 7-3/4"
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Connection Size NPT
ADA Compliant Yes
Features Push Button Diverter
90 Spout
Scald Guard
Shown With Metal Cross Handle
Diverter Spout No
Shower Only Model Available Yes
Valve Escutcheon Width 6-1/2"