Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT144213CP/K11748KS "Purist" Single Handle Tub & Shower Faucet

Item: KT144213CP/K11748KS
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $818.15

Price: $645.52 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 10-5/8"
Shower Head Projection 5-5/16"
Shower Head Type Single Function
Valve Escutcheon Width 6-1/2"
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 1 Handle
Spout Reach 7-3/4"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Connection Size NPT
Shown With Metal Cross Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features Push Button Diverter
90 Spout
Scald Guard
Diverter Spout No