X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT14420-4-CP "Purist" Tub & Shower Faucet Trim Kit

Item: KT14420-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 10-5/8"
Shower Head Projection 5-5/16"
Shower Head Type Single Function
Spout Length 7-3/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Connection Size NPT
ADA Compliant Yes
Features Push Button Diverter
35 Spout
Scald Guard
Shown With Metal Lever Handle
CEC Approved Yes
Diverter Spout No
Shower Only Model Available Yes
Valve Escutcheon Width 6-1/2"