X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT144174BN/K410K "Purist" Wall Mount Bathroom Sink Faucet

Item: KT144174BN/K410K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 3 Hole Wallmount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 1-13/16"
Spout Reach 10-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Metal Lever Handles
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense