Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Kohler
>
KT14417-4-CP
Kohler KT14417-4-CP "Purist" Bathroom Sink Faucet Trim Kit
| Item: | KT14417-4-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $453.04 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Rough In Valve Included | No |
| Spout Length | 10-1/4" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Solid Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Product Specifications |
| Installation Guide |
| Warranty |


